
Grooved Elbow, 45°, Schedule 10, Stainless Steel, 1.25 in
Mfr # GV-45-1.25-S10S6
Zoro # G112368057
product price: $78.65
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Inside Dia.
1.25"
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV-45-1.25-S10S6
Zoro #
G112368057
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
1.25"
Outside Dia.
1.6 in
Pipe Fitting Length
2 in
Details
Specific Fitting Shape
Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
For Groove Piping, For Groove needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.