Marking Paint, Fluorescent Red, 17 oz.

INDUSTRIAL CHOICE| Zoro #: G1310601| Mfr #: 247833

$6.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310601 Mfr #: 247833
Size: 17 oz.Paint and Primer Sub Category: General Purpose Marking Paint
Base Type: WaterCoverage: 600 to 700 Linear ft./1" Strip
Line Striping Aerosol: YesPaint and Primer Surface Material: Asphalt, Concrete, Dirt, Drywall, Grass, Gravel, Metal, Plastic, Wood
Striping & Marking Paint & Chalk Item: 360 Degree Marking PaintStandards: MIR Complaint
Application Temperature: 40 to 100 Degrees FDry Time Tack Free: 10 min.
Exposure Conditions: Mild to moderatePaint and Primer Application Method: Marking Wand, Spray
Item: 360 Degree Marking PaintDry Time: 1/2 hr.
Color: Fluorescent RedPaint Color Family: Reds
Country of Origin (subject to change): United States

Product Description

Spray Marking Paint, Water Based, Net Weight 17 Oz, Color Fluorescent Red, Coverage Approximately 600 to 700 Linear Feet at 1 In Wide, Dry Time Less than 5 Minutes, Application Temperature Above 40 Degrees F, Gravel, Grass, Dirt, Asphalt, Concrete, Wood, Metal, Rock, Plastic,or Drywall Surfaces, MIR Complaint, For Use With Marking Wand G0577936 or Marking Pistol G2044165

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews