LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Marking Paint, High Vis. Yellow, 17 oz.

INDUSTRIAL CHOICE| Zoro #: G1213021| Mfr #: 247832

$3.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1213021 Mfr #: 247832
Paint and Primer Surface Material: Asphalt, Concrete, Dirt, Drywall, Grass, Gravel, Metal, Plastic, WoodSize: 17 oz.
Standards: MIR ComplaintLine Striping Aerosol: Yes
Application Temperature: 40 to 100 Degrees FPaint and Primer Application Method: Marking Wand, Spray
Dry Time Tack Free: 10 min.Base Type: Water
Item: 360 Degree Marking PaintExposure Conditions: Mild to moderate
Striping & Marking Paint & Chalk Item: 360 Degree Marking PaintPaint and Primer Sub Category: General Purpose Marking Paint
Coverage: 600 to 700 Linear ft./1" StripDry Time: 1/2 hr.
Color: High Visibility YellowPaint Color Family: Yellows
Country of Origin (subject to change): United States

Product Description

Spray Marking Paint, Water Based, Net Weight 17 Oz, Color High Visibility Yellow, Coverage Approximately 600 to 700 Linear Feet at 1 In Wide, Dry Time Less than 5 Minutes, Application Temperature Above 40 Degrees F, Gravel, Grass, Dirt, Asphalt, Concrete, Wood, Metal, Rock, Plastic,or Drywall Surfaces, MIR Complaint, For Use With Marking Wand G0577936 or Marking Pistol G2044165

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews