Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Commercial Impact Door, 7 x 4 ft, Charcoal

INDUSTRIAL IMPACDOR | Zoro #: G2112960 | Mfr #: 431019

$ 1275.99 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G2112960 Mfr #: 431019
Window Color: Clear Door Material: Light Duty ABS
Opening Height: 7 ft. Hinges: Left and Right Jamb
Includes: 8-3/4" Jamb Guards, Stainless Steel Mounting Hardware Number of Doors: 1
Door Color: Charcoal Door Width: 4 ft.
Door Height: 7 ft. Item: Swinging Door
Opening Width: 4 ft. Window Material: Polycarbonate
Country of Origin (subject to change): United States

Description

Swinging Door, Door Height 7 ft., Door Width 4 ft., Door Color Charcoal, Swinging Door Material ABS, Number of Doors 1, Opening Height 7 ft., Opening Width 4 ft., Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Window Included Yes

Reviews