Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reference Book, 10-4/5in.Hx8-1/5in.W, 1st

  • Zoro #: G0124139
  • Mfr #: 9780831134860

$76.25

  • Book Type: Machining
  • Book Title: Learning Mastercam X7 Mill 2D Step By Step
  • Item: Reference Book
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Industrial Press #9780831134860 Specifications

  • Zoro #: G0124139
  • Mfr #: 9780831134860
Book Type: Machining Book Title: Learning Mastercam X7 Mill 2D Step By Step
Item: Reference Book Number of Pages: 992
Book Edition: 1st. Width: 8-1/5"
Publisher: Industrial Press Book Format: Paperback
Language: English Height: 10-4/5"
ISBN-13: 9780831134860 Depth: 1-1/2"
Includes: CD-Rom Book Description: This unique text presents a thorough introduction to Mastercam X7 Mill for students with little or no prior experience. It can be used in virtually any educational setting from four year engineering schools to community colleges and voc/tech schools to industrial training centers and will also serve as a reliable reference for on-the-job use or as a self-study manual.
Subject Matter: Learning Mastercam Publication Date: 09/30/2013
ISBN-10: 0831134860 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reference Book, Learning Mastercam X7 Mill 2D Step By Step, Paperback, Publisher Industrial Press, Book Edition 1st., Publication Date 09/30/2013, ISBN-10 0831134860, ISBN-13 9780831134860, Language English, Number of Pages 992

Reviews of Industrial Press #9780831134860