Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reference Book, 10-4/5in.Hx8-1/5in.W, 2nd

  • Zoro #: G0124120
  • Mfr #: 9780831134778

$44.99

  • Book Format: Paperback
  • Width: 8-1/5"
  • Subject Matter: Machine Shop Practice
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Industrial Press #9780831134778 Specifications

  • Zoro #: G0124120
  • Mfr #: 9780831134778
Book Format: Paperback Width: 8-1/5"
Subject Matter: Machine Shop Practice Book Edition: 2nd.
Book Description: Written by an experienced machinist and plastic injection mold maker, this groundbreaking manual will have users thinking and producing like experienced machinists. Machine Shop Trade Secrets provides practical "how-to" information that can immediately be put to use to improve ones machining skills, craftsmanship, and productivity. It is sure to be used and referred to time and again. Number of Pages: 320
Book Title: Machine Shop Trade Secrets 2nd ISBN-10: 0831134778
ISBN-13: 9780831134778 Item: Reference Book
Publisher: Industrial Press Height: 10-4/5"
Publication Date: 07/19/2013 Book Type: Machining
Depth: 4/5" Language: English
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reference Book, Machine Shop Trade Secrets 2nd, Paperback, Publisher Industrial Press, Book Edition 2nd., Publication Date 07/19/2013, ISBN-10 0831134778, ISBN-13 9780831134778, Language English, Number of Pages 320

Reviews of Industrial Press #9780831134778