Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reference Book, 10-4/5inHx8-2/5inWx3/5inD

  • Zoro #: G0124166
  • Mfr #: 9780831134211

$32.46

  • Width: 8-2/5"
  • Height: 10-4/5"
  • Book Edition: 3rd.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Industrial Press #9780831134211 Specifications

  • Zoro #: G0124166
  • Mfr #: 9780831134211
Width: 8-2/5" Height: 10-4/5"
Book Edition: 3rd. Language: English
Book Type: Machining ISBN-13: 9780831134211
Publisher: Industrial Press Publication Date: 09/10/2010
Book Title: Interpretation of Geometric Dimensioning And Tolerancing Subject Matter: Engineering Drawings
Number of Pages: 336 ISBN-10: 0831134211
Book Format: Paperback Depth: 3/5"
Book Description: Completely updated for ASME Y14.5-2009! Geometric Dimensioning and Tolerancing (GD&T) has become accepted around the world as the international symbolic language that allows engineers and machinists to use engineering drawings to communicate from the design stage through manufacturing and inspection. Deductively organized, this book is a complete on-the-job reference that provides a thorough understanding to the complex ASME Y14.5-2009 "Dimensioning and the Tolerancing" standard. Item: Reference Book
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reference Book, Interpretation of Geometric Dimensioning And Tolerancing, Paperback, Publisher Industrial Press, Book Edition 3rd., Publication Date 09/10/2010, ISBN-10 0831134211, ISBN-13 9780831134211, Language English, Number of Pages 336

Reviews of Industrial Press #9780831134211