Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reference Book, 10-9/10in.Hx8-3/10inW, 1st

  • Zoro #: G0124148
  • Mfr #: 9780831134839

$49.14

  • Number of Pages: 450
  • Depth: 1-1/5"
  • Book Description: This unique text presents a thorough introduction to Mastercam X5 Mill for students with little or no prior experience. It can be used in virtually any educational setting from four year engineering schools to community colleges and voc/tech schools to industrial training centers and will also serve as a reliable reference for on-the-job use or as a self-study manual.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Industrial Press #9780831134839 Specifications

  • Zoro #: G0124148
  • Mfr #: 9780831134839
Number of Pages: 450 Depth: 1-1/5"
Book Description: This unique text presents a thorough introduction to Mastercam X5 Mill for students with little or no prior experience. It can be used in virtually any educational setting from four year engineering schools to community colleges and voc/tech schools to industrial training centers and will also serve as a reliable reference for on-the-job use or as a self-study manual. Width: 8-3/10"
Book Type: Machining Publisher: Industrial Press
Language: English Height: 10-9/10"
ISBN-10: 0831134839 Subject Matter: SolidWorks
Item: Reference Book Book Edition: 1st.
Book Title: Learning and Applying SolidWorks 2013-2014 ISBN-13: 9780831134839
Publication Date: 08/09/2013 Book Format: Paperback
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reference Book, Learning and Applying SolidWorks 2013-2014, Paperback, Publisher Industrial Press, Book Edition 1st., Publication Date 08/09/2013, ISBN-10 0831134839, ISBN-13 9780831134839, Language English, Number of Pages 450

Reviews of Industrial Press #9780831134839