Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reference Book, 10in.Hx8-4/5in.W1-1/5in.D

  • Zoro #: G0124288
  • Mfr #: 9780831133474

$77.85

  • ISBN-13: 9780831133474
  • Book Format: Hardcover
  • Subject Matter: CNC programming
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Industrial Press #9780831133474 Specifications

  • Zoro #: G0124288
  • Mfr #: 9780831133474
ISBN-13: 9780831133474 Book Format: Hardcover
Subject Matter: CNC programming Number of Pages: 600
Publisher: Industrial Press Includes: CD-Rom
Publication Date: 11/26/2008 ISBN-10: 0831133474
Book Edition: 3rd. Book Description: Over its first two editions, this best-selling book has become the de facto standard for training and reference material at all levels of CNC programming. Used in hundreds of educational institutions around the world as the primary text for CNC courses, and used daily by many in field CNC programmers and machine operators, this book literally defines CNC programming.
Language: English Width: 8-4/5"
Book Type: Machining Height: 10"
Depth: 1-1/5" Book Title: CNC Programming Handbook
Item: Reference Book Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reference Book, CNC Programming Handbook, Hardcover, Publisher Industrial Press, Book Edition 3rd., Publication Date 11/26/2008, ISBN-10 0831133474, ISBN-13 9780831133474, Language English, Number of Pages 600

Reviews of Industrial Press #9780831133474