Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reference Book, 6-9/10inHx4-3/5inWx3/5inD

  • Zoro #: G0124245
  • Mfr #: 9780831131326

$30.49

  • Book Description: An expert in his field, Jerry Arnold provides invaluable lessons learned from decades of trial and error as a die maker, die designer, and die engineer. Written in an easy-to-read manner and heavily illustrated, Die Makers Handbook is the only book of its kind expressly intended to help avoid the pitfalls associated with stamping designs, die designs, and stamping die function.
  • Book Type: Machining
  • Book Edition: 1st.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Industrial Press #9780831131326 Specifications

  • Zoro #: G0124245
  • Mfr #: 9780831131326
Book Description: An expert in his field, Jerry Arnold provides invaluable lessons learned from decades of trial and error as a die maker, die designer, and die engineer. Written in an easy-to-read manner and heavily illustrated, Die Makers Handbook is the only book of its kind expressly intended to help avoid the pitfalls associated with stamping designs, die designs, and stamping die function. Book Type: Machining
Book Edition: 1st. Publisher: Industrial Press
Number of Pages: 224 Height: 6-9/10"
Width: 4-3/5" Book Format: Paperback
Item: Reference Book Subject Matter: Die Designing
Depth: 3/5" ISBN-13: 9780831131326
Book Title: Die Makers Handbook Language: English
ISBN-10: 0831131326 Publication Date: 01/05/2000
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reference Book, Die Makers Handbook, Paperback, Publisher Industrial Press, Book Edition 1st., Publication Date 01/05/2000, ISBN-10 0831131326, ISBN-13 9780831131326, Language English, Number of Pages 224

Reviews of Industrial Press #9780831131326