Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Reference Book, 9-1/10in.Hx6-1/5in.Wx1inD

  • Zoro #: G0124157
  • Mfr #: 9780831133528

$43.99

  • Book Edition: 1st.
  • Book Title: Lean Maintenance
  • Publisher: Industrial Press
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Industrial Press #9780831133528 Specifications

  • Zoro #: G0124157
  • Mfr #: 9780831133528
Book Edition: 1st. Book Title: Lean Maintenance
Publisher: Industrial Press Book Format: Paperback
Number of Pages: 275 Width: 6-1/5"
Book Description: Written for anyone in a leadership position in maintenance, storeroom or production, this unique book will also be found useful by vendors to the maintenance departments, including maintenance contractors, parts vendors, and various kinds of service providers. Height: 9-1/10"
Subject Matter: Maintenance ISBN-13: 9780831133528
Depth: 1" Publication Date: 07/31/2008
ISBN-10: 0831133528 Item: Reference Book
Language: English Book Type: Engineering and Architecture
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reference Book, Lean Maintenance, Paperback, Publisher Industrial Press, Book Edition 1st., Publication Date 07/31/2008, ISBN-10 0831133528, ISBN-13 9780831133528, Language English, Number of Pages 275

Reviews of Industrial Press #9780831133528