Reference Book, Machinery's Handbook, Guide, English, Paperback, Publisher: Industrial Press (Discontinued)
- Mfr # 9780831150327
- Zoro # G412926223
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9780831150327
Zoro #
G412926223
UPC #
-
Country of Origin
India
Dimensions
Overall Height
7 in
Overall Width
4 3/8 in
Overall Depth
13/16 in
Details
Language
English
Item
Reference Book
Book Format
Paperback
Book Title
Machinery's Handbook, Guide
Publisher
Industrial Press
Book Description
Reference for the Manufacturing, Metalworking, And Mechanical Industries
Publication Date
April 2024
ISBN-13
9780831150327
Book Edition
32nd
Number of Pages
312
Product Type
Reference Book
Book Topic
Machinery's Handbook
Description
Reference Book, Machinery's Handbook, Guide, Paperback, Publisher Industrial Press, Book Edition 32nd, Publication Date April 2024, ISBN-13 9780831150327, Language English, Number of Pages 312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.