Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Textbook, 10in.Hx7-1/10in.Wx4/5in.D, 1st

  • Zoro #: G0123910
  • Mfr #: 9780831131555

$34.90

  • Publisher: Industrial Press
  • Item: Textbook
  • Publication Date: 06/01/2002
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Industrial Press #9780831131555 Specifications

  • Zoro #: G0123910
  • Mfr #: 9780831131555
Publisher: Industrial Press Item: Textbook
Publication Date: 06/01/2002 Subject Matter: Welding
Language: English ISBN-13: 9780831131555
Book Format: Paperback Book Type: Welding
Width: 7-1/10" Number of Pages: 320
Book Title: Welding Fabrication And Repair Height: 10"
ISBN-10: 0831131555 Book Edition: 1st.
Depth: 4/5" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Textbook, Welding Fabrication And Repair, Paperback, Publisher Industrial Press, Book Edition 1st., Publication Date 06/01/2002, ISBN-10 0831131555, ISBN-13 9780831131555, Language English, Number of Pages 320

Reviews of Industrial Press #9780831131555