Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Textbook, 11in.Hx8-1/2in.Wx1-3/5in.D, 2nd

  • Zoro #: G0123947
  • Mfr #: 9780831134518

$76.25

  • Includes: CD-Rom
  • Number of Pages: 900
  • Book Format: Paperback
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Industrial Press #9780831134518 Specifications

  • Zoro #: G0123947
  • Mfr #: 9780831134518
Includes: CD-Rom Number of Pages: 900
Book Format: Paperback Subject Matter: SolidWorks
Book Type: Machining Height: 11"
Book Description: This unique text presents a thorough introduction to SolidWorks for students with little or no prior experience. It can be used in virtually any educational setting from four year engineering schools to community colleges and voc/tech schools to industrial training centers and will also serve as a reliable reference for on-the-job use or as a self-study manual. Publication Date: 11/7/2011
Width: 8-1/2" Item: Textbook
ISBN-13: 9780831134518 ISBN-10: 0831134518
Language: English Publisher: Industrial Press
Depth: 1-3/5" Book Title: SolidWorks For Technology and Engineering
Book Edition: 2nd. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Textbook, SolidWorks For Technology and Engineering, Paperback, Publisher Industrial Press, Book Edition 2nd., Publication Date 11/7/2011, ISBN-10 0831134518, ISBN-13 9780831134518, Language English, Number of Pages 900

Reviews of Industrial Press #9780831134518