Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Textbook, 9-1/2in.Hx6-1/2in.W, Paperback

  • Zoro #: G0124096
  • Mfr #: 9780831111328

$30.49

  • ISBN-10: 0831111328
  • Book Type: Machining
  • Publisher: Industrial Press
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Industrial Press #9780831111328 Specifications

  • Zoro #: G0124096
  • Mfr #: 9780831111328
ISBN-10: 0831111328 Book Type: Machining
Publisher: Industrial Press Number of Pages: 517
Book Format: Hardcover Publication Date: 01/01/1981
Book Description: Vol 2. Everything the apprentice or on-the-job professional needs to know about the intelligent and efficient operation of machine tools is here. Language: English
Subject Matter: Machine Shop Practice Book Edition: 2nd.
ISBN-13: 9780831111328 Height: 9-1/2"
Width: 6-1/2" Depth: 1-3/10"
Item: Textbook Book Title: Machine Shop Practice, Vol 2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Textbook, Machine Shop Practice, Vol 2, Hardcover, Publisher Industrial Press, Book Edition 2nd., Publication Date 01/01/1981, ISBN-10 0831111328, ISBN-13 9780831111328, Language English, Number of Pages 517

Reviews of Industrial Press #9780831111328