Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Textbook, 9-2/5in., 6-1/2in., 4/5in., 2nd

  • Zoro #: G0124017
  • Mfr #: 9780831131418

$40.59

  • Width: 6-1/2"
  • ISBN-10: 0831131418
  • Language: English
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Industrial Press #9780831131418 Specifications

  • Zoro #: G0124017
  • Mfr #: 9780831131418
Width: 6-1/2" ISBN-10: 0831131418
Language: English Book Edition: 2nd.
Number of Pages: 256 Publication Date: 06/01/2013
Book Type: Other Item: Textbook
ISBN-13: 9780831131418 Book Description: A standard reference for decades, this new edition of Pipe Welding Procedures continues to reinforce the welder's understanding of procedures. Drawing on his extensive practical and teaching experience in the field, the author describes in detail the manipulating procedures used to weld pipe joints.
Publisher: Industrial Press Book Format: Hardcover
Height: 9-2/5" Subject Matter: Pipe Welding
Book Title: Pipe Welding Procedures Depth: 4/5"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Textbook, Pipe Welding Procedures, Hardcover, Publisher Industrial Press, Book Edition 2nd., Publication Date 06/01/2013, ISBN-10 0831131418, ISBN-13 9780831131418, Language English, Number of Pages 256

Reviews of Industrial Press #9780831131418