Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Textbook, 9-3/5in.Hx7-1/2in.Wx1-3/5in.D

  • Zoro #: G0123938
  • Mfr #: 9780831130862

$50.75

  • Language: English
  • Book Title: Technical Shop Mathematics
  • Book Description: The most authoritative text for technical mathematics is now better than ever! Completely revised and updated, this new edition of a classic best seller provides the algebraic, geometric, and trigonometric concepts essential to solving problems commonly encountered in technical and trade occupations. It has become a standard on-the-job reference for shop professionals.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Industrial Press #9780831130862 Specifications

  • Zoro #: G0123938
  • Mfr #: 9780831130862
Language: English Book Title: Technical Shop Mathematics
Book Description: The most authoritative text for technical mathematics is now better than ever! Completely revised and updated, this new edition of a classic best seller provides the algebraic, geometric, and trigonometric concepts essential to solving problems commonly encountered in technical and trade occupations. It has become a standard on-the-job reference for shop professionals. Height: 9-3/5"
Book Type: Mathematics Item: Textbook
Book Edition: 3rd. Book Format: Hardcover
Number of Pages: 600 Publisher: Industrial Press
Publication Date: 01/01/2006 Depth: 1-3/5"
ISBN-13: 9780831130862 Width: 7-1/2"
Subject Matter: Mathematics ISBN-10: 0831130862
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Textbook, Technical Shop Mathematics, Hardcover, Publisher Industrial Press, Book Edition 3rd., Publication Date 01/01/2006, ISBN-10 0831130862, ISBN-13 9780831130862, Language English, Number of Pages 600

Reviews of Industrial Press #9780831130862