Calibration Station, Width 14-1/2"

INDUSTRIAL SCIENTIFIC| Zoro #: G0552413| Mfr #: 18106344-10

$1,506.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0552413 Mfr #: 18106344-10
Flow Rate: 0.25LpmVoltage: 120VAC
Height: 7-5/8"Width: 14-1/2"
Includes: Dot Matrix PrinterFeatures: Two Button Operation
Item: Calibration StationStatus Indicator: LED Alarms, LCD Display
Length: 3"Country of Origin (subject to change): United States

Product Description

Calibration Station, Flow Rate 0.25Lpm, For Use With Mfr. No. 18100050-2, Mfr. No. 18100050-1, Mfr. No.18100050-3, Features Two Button Operation, Height 7-5/8 In., Length 3 In., Width 14-1/2 In., LED Alarms, LCD Display Status Indicator, Voltage 120VAC, Includes Dot Matrix Printer

Product Reviews

Save 15%. Sign up for Z-mail.