Calibration Station, Width 9-5/8"

INDUSTRIAL SCIENTIFIC| Zoro #: G1653206| Mfr #: 18106344-00

$1,076.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653206 Mfr #: 18106344-00
Flow Rate: 0.25LpmHeight: 7-5/8"
Voltage: 120VACWidth: 9-5/18"
Features: Memory Storage Up To 200 Bump Test and Calibration Reports Before Overwrite, 1 Fresh Air/1 Gas Cylinder Inlet, Two Button OperationItem: Calibration Station
Status Indicator: LED Alarms, LCD DisplayLength: 3"
Country of Origin (subject to change): United States

Product Description

Calibration Station, Flow Rate 0.25Lpm, For Use With Mfr. No. 18100050-2, Mfr. No. 18100050-1, Mfr. No.18100050-3, Features Memory Storage Up To 200 Bump Test and Calibration Reports Before Overwrite, 1 Fresh Air/1 Gas Cylinder Inlet, Two Button Operation, Height 7-5/8 In., Length 3 In., Width 9-5/18 In., LED Alarms, LCD Display Status Indicator, Voltage 120VAC

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.