Industrial Scientific

Multi-Gas Detector, CO, H2S, LEL, O2, 18 hr Battery Life, Orange

Hover or click to zoom Tap to zoom
Key Features
  • Detects: Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit, Oxygen
  • Gas Type: CO, H2S, LEL, O2
  • Sensor Range: CO 0 to 2000 ppm, H2S 0 to 500 ppm, LEL 0 to 5%, O2 0 to 30%
  • Housing Color: Orange
  • Alarm Setting: Adjustable
  • Alarm Type: Audible, Vibrating, Visual
  • Battery Type: Lithium-Ion
  • Battery Life: 18 hr
See all product information
$1,487.27
12% off
$1,305.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents