Skip to Main Content
customer-service Help
Industrial Scientific

Replacement Battery, Li-Ion, Black

Industrial Scientific Replacement Battery,  Li-Ion,  Black VTSB-101
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$244.62
  • Item: Replacement Battery Pack
  • For Use With: Mfr. No. VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
  • Battery Life: 12 hr
See full product details
This item ships free.
Total: $244.62

Industrial Scientific #VTSB-101 Specifications

  • Item: Replacement Battery Pack
  • For Use With: Mfr. No. VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101
  • Battery Life: 12 hr
  • Voltage: 3.7V DC
  • Color: Black
  • Battery Type: Li-Ion
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Replacement Battery Pack, Li-Ion, Battery Life 12 hr, Color Black, For Use With Mfr. No. VTS-K1231100101, VTS-K1231101101, VTS-K1232110101, VTS-K1232111101, VTS-K1232100101, VTS-K1232101101, VTS-K5232100101, VTS-K5232101101, VTS-K5232110101, VTS-K5232111101, Voltage 3.7V DC

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Cobalt [II] oxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Reviews of Industrial Scientific #VTSB-101