Replacement Sensor, Hydrogen Sulfide

INDUSTRIAL SCIENTIFIC| Zoro #: G0248376| Mfr #: 6313788

$410.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0248376 Mfr #: 6313788
Detects: Hydrogen SulfideResolution: 1 ppm
Item: Replacement SensorChemical Formula: H2S
Sensor Range: 0 to 100 ppmTemp. Range: -20 Degrees to 40 Degrees C
Country of Origin (subject to change): France

Product Description

Replacement Sensor, Detects Hydrogen Sulfide, Chemical Formula H2S, Sensor Range 0 to 100 ppm, Resolution 1 ppm, Temp. Range -20 Degrees to 40 Degrees C, For Use With Mfr. No. BM25

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.