6 In 6000K Clear White 12W 1050LM LED Ceiling Light Kit, Dimmable, Wet Rated, 6PK

  • Mfr # IB-002-6-12W-WH-6PK

  • Zoro # G621736033


product price:  $74.99
/pk 6, $12.50/ea

Key Features

Lumens
1050
Voltage
120 V
Length
6.8 in
Width
6.8 in
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-002-6-12W-WH-6PK
Zoro #
G621736033
UPC #
850034629292
Country of Origin
China

Dimensions

Length
6.8 in
Width
6.8 in
Height
1/2 in
Nominal Size
6 in

Details

Item
Recessed Lighting Kits
Lumens
1050
Voltage
120 V
Color Temperature
6000K
Application
Indoor, Outdoor
Dimming Type
Triac Dimmable
Finish
Matte
Rated Life
50000 hrs
Trim Color
White
CRI
80
Damp/Wet Rating
Wet Rated
Housing Material
Aluminum
IC Rating
IC Rated
Includes
Light, Driver, Cutout Template
Dimmable / Non-Dimmable
Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products