6 In Slim Recessed LED with Night Light 5CCT Selectable White 12 Watt 1050LM Triac Dimmable, 24PK

  • Mfr # IB-002-28-12W-WH-24PK

  • Zoro # G222702512


product price:  $284.99
/pk 24, $11.87/ea
Free Shipping & Returns

Key Features

Lumens
1050
Voltage
120 V
Length
6.8 in
Width
6.8 in
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IB-002-28-12W-WH-24PK
Zoro #
G222702512
UPC #
810110832053
Country of Origin
China

Dimensions

Length
6.8 in
Width
6.8 in
Height
0.9 in
inside Diameter
6 in

Details

Item
Recessed Lighting Kits
Lumens
1050
Voltage
120 V
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Material
Aluminum
Standards
ETL, cETL
Watts
12 W
Damp/Wet Rating
Damp Rated
Application
Indoor
IC Rating
IC Rated
Finish
Matte
Rated Life
50,000 Hours
Dimmable
Triac Dimmable
CRI
80
Includes
Light, Driver, Cutout Template
Color
White

Description

Explore the versatile functionality of the INFRIBITE 6-inch LED Recessed Downlight, Model IB-002-28-12W-WH, designed to cater to both full lighting and night light needs. This advanced fixture features a 12-watt main light adjustable from 2700K to 5000K for vibrant clarity or warm ambiance, complemented by a 3-watt night light emitting a cozy 2200K glow, perfect for nighttime use without overwhelming brightness. With a luminous output of 1050 lumens, the main light brightly illuminates workspaces, kitchens, and living areas, while the integrated night light option is ideal for hallways, bedrooms, or bathrooms during the darker hours. The expansive 120-degree beam angle ensures a wide distribution of light, covering large areas effectively. This downlight is also equipped with Triac dimming capabilities, allowing seamless adjustments from bright to subdued lighting, enhancing both the utility and atmosphere of any room. Certified ETL and rated for damp locations, it ensures durability and safety in varied indoor environments. Backed by certifications and built with a thoughtful design, the IB-002-28-12W-WH is an excellent choice for those who need a reliable, multi-functional lighting solution that can adapt to different lighting requirements throughout the day and night.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.