Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IN126STX
Zoro #
G7898950
UPC #
797212982131
Country of Origin
China
Dimensions
Screen Size
300 in
Height
5 7/64 in
Width
11 13/16 in
Length
9 7/64 in
Projection Stage Width
70 in to 120 in
Cord Length
2 ft
Projection Stage Length
30 in to 300 in
Details
Item
Multimedia Projector
Standards
UL/c-UL, FCC
Aspect Ratio
16:10
Voltage
240V AC
Lamp Watts
260W bulb
Lamp Life
2000 hr
Head
6 7/64 in
Illumination
3700 lm
Lamp Included
Yes
Resolution
1280 x 800
Contrast Ratio
14000:1
Includes
Power Cord, VGA Cable, Safety Instructions, Remote Control
Description
Multimedia Projector, Resolution 1280 x 800, Illumination 3700 lm, Aspect Ratio 16:10, Contrast Ratio 14000:1, Head 6 7/64 in, Lamp Included Yes, Lamp Life 2000 hr, Lamp Watts 260W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 70 in to 120 in, Screen Size 300 in, Length 9 7/64 in, Width 11 13/16 in, Height 5 7/64 in, Cord Length 2 ft, Voltage 240V AC, Standards UL/c-UL, FCC, Includes Power Cord, VGA Cable, Safety Instructions, Remote Control
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.