KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, CCGT32.50.5FL K10, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3764564| Mfr #: CCGT32.50.5FL K10

$8.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: No
Insert Style: CCGT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764564 Mfr #: CCGT32.50.5FL K10
Insert Thickness: 0.156"Steel (P) Compatibility: No
Insert Style: CCGTMounting Style: Screw Held
Inscribed Circle: 3/8"Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K)ANSI Number: CCGT32.50.5FL K10
Grade: K10Stainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 2
Chip-Breaker: FLCoating: Uncoated
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.008"
Mounting Hole Dia.: 0.173"Insert Size: 32.50.5
ISO Number: CCGT09T302FL K10Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: SCLC or SCAC Toolholders, E-SCLC or S-SCLC Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Rhombic, Style CCGT, Insert Size 32.50.5, Chip-Breaker FL, Grade K10, Application Roughing to Finishing, Workpiece Material Non-ferrous, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.008 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number CCGT09T302FL K10, ANSI Number CCGT32.50.5FL K10

Reviews