Carbide Turning Insert, CCGT431FL K10

INGERSOLL CUTTING TOOL| Zoro #: G3759262| Mfr #: CCGT431FL K10

$18.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3759262 Mfr #: CCGT431FL K10
Insert Shape: DiamondRake: Positive
No. of Edges: 2Nose Radius: 0.0157"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Grade: K10Insert Application: Roughing
ANSI Number: CCGT431FL K10Insert Size: 431
Insert Style: CCGTMounting Hole Dia.: 0.217"
Steel (P) Compatibility: NoStainless (M) Compatibility: No
Super Alloy (S) Compatibility: NoChip-Breaker: FL
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: No
Workpiece Compatibility: Cast Iron (K)Insert Material: Carbide
Mounting Style: Screw HeldCoating: Uncoated
Hardened (H) Compatibility: NoItem: Turning Insert
ISO Number: CCGT120404FL K10Cutting Direction: Neutral
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Rhombic, Style CCGT, Insert Size 431, Chip-Breaker FL, Grade K10, Application Roughing to Finishing, Workpiece Material Non-ferrous, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.217 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number CCGT120404FL K10, ANSI Number CCGT431FL K10

Product Reviews

Save 15%. Sign up for Z-mail.