Carbide Turning Insert, CCMT432MT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3759734| Mfr #: CCMT432MT TT7310

$15.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3759734 Mfr #: CCMT432MT TT7310
Insert Shape: DiamondRake: Positive
No. of Edges: 2Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 432Insert Style: CCMT
Mounting Hole Dia.: 0.217"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Screw HeldHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Stainless (M) Compatibility: NoSteel (P) Compatibility: No
ISO Number: CCMT120408MT TT7310Chip-Breaker: MT
Coating: CVDGrade: TT7310
ANSI Number: CCMT432MT TT7310Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K)Cast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Rhombic, Style CCMT, Insert Size 432, Chip-Breaker MT, Grade TT7310, Application Medium to Roughing, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.217 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number CCMT120408MT TT7310, ANSI Number CCMT432MT TT7310

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.