Carbide Turning Insert, CCMT432MT TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3759323| Mfr #: CCMT432MT TT8020

$19.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3759323 Mfr #: CCMT432MT TT8020
Insert Shape: DiamondRake: Positive
No. of Edges: 2Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 432Insert Style: CCMT
Mounting Hole Dia.: 0.217"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Screw HeldHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
ISO Number: CCMT120408MT TT8020Chip-Breaker: MT
Coating: PVD-TiCNGrade: TT8020
ANSI Number: CCMT432MT TT8020Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Cast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Rhombic, Style CCMT, Insert Size 432, Chip-Breaker MT, Grade TT8020, Application Medium to Roughing, Workpiece Material Tough Applications on All Materials, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.217 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number CCMT120408MT TT8020, ANSI Number CCMT432MT TT8020

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.