Carbide Turning Insert, CNMA434 TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3766831| Mfr #: CNMA434 TT7310

$13.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766831 Mfr #: CNMA434 TT7310
Insert Shape: DiamondRake: Negative
No. of Edges: 4Insert Thickness: 0.1875"
Inscribed Circle: 1/2"Grade: TT7310
Insert Application: MediumInsert Style: CNMA
Mounting Hole Dia.: 0.203"Steel (P) Compatibility: No
Stainless (M) Compatibility: NoSuper Alloy (S) Compatibility: No
Chip-Breaker: CommonCast Iron (K) Compatibility: Yes
Non Ferrous (N) Compatibility: NoWorkpiece Compatibility: Cast Iron (K)
Insert Material: CarbideMounting Style: Top and Hole Clamping
Coating: CVDHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
ISO Number: CNMA120416 TT7310Nose Radius: 0.0625"
Insert Size: 434ANSI Number: CNMA434 TT7310
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMA, Insert Size 434, Grade TT7310, Application General Purpose, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.063 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMA120416 TT7310, ANSI Number CNMA434 TT7310

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.