JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carbide Turning Insert, CNMA543 TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3756383| Mfr #: CNMA543 TT7310

$21.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756383 Mfr #: CNMA543 TT7310
Hardened (H) Compatibility: NoChip-Breaker: Common
Coating: CVDNon Ferrous (N) Compatibility: No
ANSI Number: CNMA543 TT7310Workpiece Compatibility: Cast Iron (K)
Cutting Direction: NeutralInsert Size: 543
Steel (P) Compatibility: NoItem: Turning Insert
ISO Number: CNMA160412 TT7310Inscribed Circle: 5/8"
Insert Style: CNMAInsert Thickness: 0.250"
Stainless (M) Compatibility: NoInsert Shape: Diamond
Nose Radius: 0.0472"Super Alloy (S) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Rake: NegativeNo. of Edges: 4
Insert Application: MediumGrade: TT7310
Cast Iron (K) Compatibility: YesMounting Hole Dia.: 0.250"
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMA, Insert Size 543, Grade TT7310, Application General Purpose, Workpiece Material Cast Iron, Inscribed Circle 5/8 In, Insert Thickness 0.250 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.250 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMA160412 TT7310, ANSI Number CNMA543 TT7310

Product Reviews

Save 15%. Sign up for Z-mail.