Carbide Turning Insert, CNMA643 TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3761922| Mfr #: CNMA643 TT7310

$24.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761922 Mfr #: CNMA643 TT7310
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0472"
Insert Thickness: 0.250"Inscribed Circle: 3/4"
Grade: TT7310Insert Application: Medium
ANSI Number: CNMA643 TT7310Insert Size: 643
Insert Style: CNMAMounting Hole Dia.: 0.312
Steel (P) Compatibility: NoStainless (M) Compatibility: No
Super Alloy (S) Compatibility: NoChip-Breaker: Common
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: No
Workpiece Compatibility: Cast Iron (K)Insert Material: Carbide
Mounting Style: Top and Hole ClampingCoating: CVD
Hardened (H) Compatibility: NoItem: Turning Insert
ISO Number: CNMA190612 TT7310Cutting Direction: Neutral
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMA, Insert Size 643, Grade TT7310, Application General Purpose, Workpiece Material Cast Iron, Inscribed Circle 3/4 In, Insert Thickness 0.250 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.312, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMA190612 TT7310, ANSI Number CNMA643 TT7310

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.