LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Carbide Turning Insert, CNMA644 TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3761746| Mfr #: CNMA644 TT7310

$30.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761746 Mfr #: CNMA644 TT7310
Workpiece Compatibility: Cast Iron (K)Stainless (M) Compatibility: No
Grade: TT7310Mounting Hole Dia.: 0.312
No. of Edges: 4Insert Size: 644
Insert Style: CNMACoating: CVD
ISO Number: CNMA190616 TT7310ANSI Number: CNMA644 TT7310
Nose Radius: 0.0625"Non Ferrous (N) Compatibility: No
Hardened (H) Compatibility: NoMounting Style: Top and Hole Clamping
Cast Iron (K) Compatibility: YesCutting Direction: Neutral
Insert Shape: DiamondInsert Material: Carbide
Insert Thickness: 0.250"Chip-Breaker: Common
Rake: NegativeSteel (P) Compatibility: No
Insert Application: MediumSuper Alloy (S) Compatibility: No
Item: Turning InsertInscribed Circle: 3/4"
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMA, Insert Size 644, Grade TT7310, Application General Purpose, Workpiece Material Cast Iron, Inscribed Circle 3/4 In, Insert Thickness 0.250 In, Nose Radius 0.063 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.312, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMA190616 TT7310, ANSI Number CNMA644 TT7310

Product Reviews

Save 15%. Sign up for Z-mail.