Carbide Turning Insert, CNMG431 TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3757801| Mfr #: CNMG431 TT8020

$11.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757801 Mfr #: CNMG431 TT8020
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0157"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 431Insert Style: CNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralInsert Application: Medium
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Stainless (M) Compatibility: Yes
Steel (P) Compatibility: YesISO Number: CNMG120404 TT8020
Chip-Breaker: CommonCoating: PVD-TiCN
Grade: TT8020ANSI Number: CNMG431 TT8020
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 431, Grade TT8020, Application General Purpose, Workpiece Material Tough Applications on All Materials, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120404 TT8020, ANSI Number CNMG431 TT8020

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.