Carbide Turning Insert, CNMG431FG TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3759707| Mfr #: CNMG431FG TT8115

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3759707 Mfr #: CNMG431FG TT8115
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0157"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 431Insert Style: CNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
ISO Number: CNMG120404FG TT8115Chip-Breaker: FG
Coating: CVDGrade: TT8115
ANSI Number: CNMG431FG TT8115Insert Application: Finishing
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 431, Chip-Breaker FG, Grade TT8115, Application Finishing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120404FG TT8115, ANSI Number CNMG431FG TT8115

Product Reviews

Save 15%. Sign up for Z-mail.