Carbide Turning Insert, CNMG431ML K10, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3764284| Mfr #: CNMG431ML K10

$14.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: No
Insert Style: CNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764284 Mfr #: CNMG431ML K10
Insert Thickness: 0.1875"Steel (P) Compatibility: No
Insert Style: CNMGMounting Style: Top and Hole Clamping
Inscribed Circle: 1/2"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K)ANSI Number: CNMG431ML K10
Grade: K10Stainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 4
Chip-Breaker: MLCoating: Uncoated
Rake: NegativeNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0157"
Mounting Hole Dia.: 0.203"Insert Size: 431
ISO Number: CNMG120404ML K10Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: TCKN, TCLN, TCMN Toolholders, A-TCLN Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 431, Chip-Breaker ML, Grade K10, Application Medium/Finishing, Workpiece Material Non-ferrous, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120404ML K10, ANSI Number CNMG431ML K10

Reviews