Carbide Turning Insert, CNMG431MP TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3761213| Mfr #: CNMG431MP TT8020

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761213 Mfr #: CNMG431MP TT8020
Item: Turning InsertNose Radius: 0.0157"
Insert Shape: DiamondInsert Style: CNMG
Insert Material: CarbideNon Ferrous (N) Compatibility: No
Rake: NegativeCutting Direction: Neutral
No. of Edges: 4Inscribed Circle: 1/2"
Mounting Style: Top and Hole ClampingInsert Size: 431
Hardened (H) Compatibility: NoMounting Hole Dia.: 0.203"
Super Alloy (S) Compatibility: NoInsert Thickness: 0.1875"
Chip-Breaker: MPCoating: PVD-TiCN
Grade: TT8020ANSI Number: CNMG431MP TT8020
Insert Application: MediumWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesISO Number: CNMG120404MP TT8020
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 431, Chip-Breaker MP, Grade TT8020, Application Medium Positive, Workpiece Material Tough Applications on All Materials, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120404MP TT8020, ANSI Number CNMG431MP TT8020

Product Reviews

Save 15%. Sign up for Z-mail.