Carbide Turning Insert, CNMG431MT TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3757871| Mfr #: CNMG431MT TT8115

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757871 Mfr #: CNMG431MT TT8115
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0157"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 431Insert Style: CNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Steel (P) Compatibility: YesISO Number: CNMG120404MT TT8115
Chip-Breaker: MTCoating: CVD
Grade: TT8115ANSI Number: CNMG431MT TT8115
Insert Application: RoughingWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 431, Chip-Breaker MT, Grade TT8115, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120404MT TT8115, ANSI Number CNMG431MT TT8115

Product Reviews

Save 15%. Sign up for Z-mail.