Carbide Turning Insert, CNMG432ML K10

INGERSOLL CUTTING TOOL| Zoro #: G3756952| Mfr #: CNMG432ML K10

$11.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756952 Mfr #: CNMG432ML K10
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 432Insert Style: CNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Insert Application: MediumWorkpiece Compatibility: Cast Iron (K)
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: No
Steel (P) Compatibility: NoISO Number: CNMG120408ML K10
Chip-Breaker: MLCoating: Uncoated
Grade: K10ANSI Number: CNMG432ML K10
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 432, Chip-Breaker ML, Grade K10, Application Medium/Finishing, Workpiece Material Non-ferrous, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120408ML K10, ANSI Number CNMG432ML K10

Product Reviews

Save 15%. Sign up for Z-mail.