Carbide Turning Insert, CNMG432MP TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3766131| Mfr #: CNMG432MP TT8115

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766131 Mfr #: CNMG432MP TT8115
Non Ferrous (N) Compatibility: NoMounting Style: Top and Hole Clamping
Insert Style: CNMGHardened (H) Compatibility: No
Super Alloy (S) Compatibility: NoNo. of Edges: 4
Insert Material: CarbideInscribed Circle: 1/2"
Insert Shape: DiamondNose Radius: 0.0312"
Rake: NegativeInsert Thickness: 0.1875"
Insert Size: 432Mounting Hole Dia.: 0.203"
Cutting Direction: NeutralItem: Turning Insert
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: CNMG120408MP TT8115Chip-Breaker: MP
Coating: CVDGrade: TT8115
ANSI Number: CNMG432MP TT8115Insert Application: Medium
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 432, Chip-Breaker MP, Grade TT8115, Application Medium Positive, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120408MP TT8115, ANSI Number CNMG432MP TT8115
Save 15%. Sign up for Z-mail.