Carbide Turning Insert, CNMG432MP TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3757187| Mfr #: CNMG432MP TT8125

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757187 Mfr #: CNMG432MP TT8125
Mounting Style: Top and Hole ClampingNose Radius: 0.0312"
Item: Turning InsertSuper Alloy (S) Compatibility: No
Cutting Direction: NeutralRake: Negative
Insert Size: 432Insert Shape: Diamond
Inscribed Circle: 1/2"Hardened (H) Compatibility: No
No. of Edges: 4Insert Style: CNMG
Insert Material: CarbideMounting Hole Dia.: 0.203"
Non Ferrous (N) Compatibility: NoInsert Thickness: 0.1875"
ISO Number: CNMG120408MP TT8125Chip-Breaker: MP
Coating: CVDGrade: TT8125
ANSI Number: CNMG432MP TT8125Insert Application: Medium
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 432, Chip-Breaker MP, Grade TT8125, Application Medium Positive, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120408MP TT8125, ANSI Number CNMG432MP TT8125

Product Reviews

Save 15%. Sign up for Z-mail.