Carbide Turning Insert, CNMG432MT TT7100

INGERSOLL CUTTING TOOL| Zoro #: G3765885| Mfr #: CNMG432MT TT7100

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765885 Mfr #: CNMG432MT TT7100
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 432Insert Style: CNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Workpiece Compatibility: Stainless (M), Steel (P)Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
ISO Number: CNMG120408MT TT7100Chip-Breaker: MT
Coating: CVDGrade: TT7100
ANSI Number: CNMG432MT TT7100Insert Application: Roughing
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 432, Chip-Breaker MT, Grade TT7100, Application Medium to Roughing, Workpiece Material Steel and Stainless, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120408MT TT7100, ANSI Number CNMG432MT TT7100

Product Reviews

Save 15%. Sign up for Z-mail.