Carbide Turning Insert, CNMG432MT TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3764862| Mfr #: CNMG432MT TT8115

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764862 Mfr #: CNMG432MT TT8115
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 432Insert Style: CNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
ANSI Number: CNMG432MT TT8115Insert Application: Roughing
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: CNMG120408MT TT8115Chip-Breaker: MT
Coating: CVDGrade: TT8115
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 432, Chip-Breaker MT, Grade TT8115, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120408MT TT8115, ANSI Number CNMG432MT TT8115

Product Reviews

Save 15%. Sign up for Z-mail.