JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Carbide Turning Insert, CNMG432PC TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3764887| Mfr #: CNMG432PC TT8125

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764887 Mfr #: CNMG432PC TT8125
Nose Radius: 0.0312"Insert Material: Carbide
Super Alloy (S) Compatibility: NoInsert Shape: Diamond
Mounting Hole Dia.: 0.203"Rake: Negative
Insert Thickness: 0.1875"Item: Turning Insert
Insert Style: CNMGCutting Direction: Neutral
No. of Edges: 4Hardened (H) Compatibility: No
Mounting Style: Top and Hole ClampingInscribed Circle: 1/2"
Non Ferrous (N) Compatibility: NoInsert Size: 432
Steel (P) Compatibility: YesISO Number: CNMG120408PC TT8125
Chip-Breaker: PCCoating: CVD
Grade: TT8125ANSI Number: CNMG432PC TT8125
Insert Application: MediumWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 432, Chip-Breaker PC, Grade TT8125, Application Medium, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120408PC TT8125, ANSI Number CNMG432PC TT8125

Product Reviews

Save 15%. Sign up for Z-mail.