HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Carbide Turning Insert, CNMG432RT TT8115, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3764573| Mfr #: CNMG432RT TT8115

$7.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: Yes
Insert Style: CNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764573 Mfr #: CNMG432RT TT8115
Insert Thickness: 0.1875"Steel (P) Compatibility: Yes
Insert Style: CNMGMounting Style: Top and Hole Clamping
Inscribed Circle: 1/2"Insert Application: Roughing
Workpiece Compatibility: Steel (P)ANSI Number: CNMG432RT TT8115
Grade: TT8115Stainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 4
Chip-Breaker: RTCoating: CVD
Rake: NegativeNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.203"Insert Size: 432
ISO Number: CNMG120408RT TT8115Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: TCKN, TCLN, TCMN Toolholders, A-TCLN Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 432, Chip-Breaker RT, Grade TT8115, Application Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120408RT TT8115, ANSI Number CNMG432RT TT8115

Reviews