Carbide Turning Insert, CNMG432RT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3764521| Mfr #: CNMG432RT TT8125

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764521 Mfr #: CNMG432RT TT8125
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 432Insert Style: CNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
ISO Number: CNMG120408RT TT8125Chip-Breaker: RT
Coating: CVDGrade: TT8125
ANSI Number: CNMG432RT TT8125Insert Application: Roughing
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 432, Chip-Breaker RT, Grade TT8125, Application Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120408RT TT8125, ANSI Number CNMG432RT TT8125

Product Reviews

Save 15%. Sign up for Z-mail.