Carbide Turning Insert, CNMG432WT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3766262| Mfr #: CNMG432WT TT7310

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766262 Mfr #: CNMG432WT TT7310
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 432Insert Style: CNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
ISO Number: CNMG120408WT TT7310Chip-Breaker: WT
Coating: CVDGrade: TT7310
ANSI Number: CNMG432WT TT7310Insert Application: Medium
Workpiece Compatibility: Cast Iron (K)Cast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: NoSteel (P) Compatibility: No
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 432, Chip-Breaker WT, Grade TT7310, Application Wiper Medium, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120408WT TT7310, ANSI Number CNMG432WT TT7310

Product Reviews

Save 15%. Sign up for Z-mail.