Carbide Turning Insert, CNMG432WT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3759691| Mfr #: CNMG432WT TT8125

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3759691 Mfr #: CNMG432WT TT8125
Mounting Hole Dia.: 0.203"Cutting Direction: Neutral
Nose Radius: 0.0312"Item: Turning Insert
Inscribed Circle: 1/2"Super Alloy (S) Compatibility: No
Insert Material: CarbideHardened (H) Compatibility: No
Non Ferrous (N) Compatibility: NoNo. of Edges: 4
Mounting Style: Top and Hole ClampingRake: Negative
Insert Size: 432Insert Shape: Diamond
Insert Style: CNMGInsert Thickness: 0.1875"
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: CNMG120408WT TT8125Chip-Breaker: WT
Coating: CVDGrade: TT8125
ANSI Number: CNMG432WT TT8125Insert Application: Medium
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 432, Chip-Breaker WT, Grade TT8125, Application Wiper Medium, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120408WT TT8125, ANSI Number CNMG432WT TT8125

Product Reviews

Save 15%. Sign up for Z-mail.