JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Carbide Turning Insert, CNMG433 TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3763462| Mfr #: CNMG433 TT8125

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763462 Mfr #: CNMG433 TT8125
Insert Shape: DiamondHardened (H) Compatibility: No
Non Ferrous (N) Compatibility: NoSuper Alloy (S) Compatibility: No
Insert Style: CNMGMounting Hole Dia.: 0.203"
Mounting Style: Top and Hole ClampingInsert Thickness: 0.1875"
Inscribed Circle: 1/2"Insert Size: 433
Nose Radius: 0.0472"Item: Turning Insert
Insert Material: CarbideRake: Negative
Cutting Direction: NeutralNo. of Edges: 4
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: YesISO Number: CNMG120412 TT8125
Chip-Breaker: CommonCoating: CVD
Grade: TT8125ANSI Number: CNMG433 TT8125
Insert Application: MediumWorkpiece Compatibility: Steel (P)
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 433, Grade TT8125, Application General Purpose, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120412 TT8125, ANSI Number CNMG433 TT8125

Product Reviews

Save 15%. Sign up for Z-mail.