Carbide Turning Insert, CNMG433MT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3758404| Mfr #: CNMG433MT TT7310

$11.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758404 Mfr #: CNMG433MT TT7310
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0472"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 433Insert Style: CNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingCoating: CVD
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralInsert Application: Roughing
Workpiece Compatibility: Cast Iron (K)Cast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: NoSteel (P) Compatibility: No
ISO Number: CNMG120412MT TT7310Chip-Breaker: MT
Grade: TT7310ANSI Number: CNMG433MT TT7310
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 433, Chip-Breaker MT, Grade TT7310, Application Medium to Roughing, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120412MT TT7310, ANSI Number CNMG433MT TT7310

Product Reviews

Save 15%. Sign up for Z-mail.